Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41 B SMALL

Item.#
02206154
Mfr.#
41 B SMALL
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
193
Tightening Pressure (kN [kgf])
2[200]
Type
Vertical handle type
Weight (g)
385
Overall Length (mm)
108
TRUSCO Part Number
121-6236