Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41BSM

Item.#
02206163
Mfr.#
41BSM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Height (mm)
330
Overall Length (mm)
174
Weight (g)
1300
Holding Capacity (kg)
300