Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41F

Item.#
02206197
Mfr.#
41F
Package Qty.
1PC
Ship pack of
1
66.19 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0780
Overall Height (mm)
295
Overall Length (mm)
114
Holding Capacity (kg)
300
Weight (g)
1000
TRUSCO Part Number
121-7232