Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 41K

Item.#
02206206
Mfr.#
41K
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
121-7224
Holding Capacity (kg)
300
Weight (g)
795
2014 TRUSCO Published Page
2-0780
Overall Height (mm)
235
Overall Length (mm)
114