Buy more than* S$200* and get FREE SHIPPING

  • B-II Downward Pressure Type Toggle Clamps
  • B-II Downward Pressure Type Toggle Clamps
  • B-II Downward Pressure Type Toggle Clamps

B-II Downward Pressure Type Toggle Clamps 42A

Item.#
02206215
Mfr.#
42A
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
1.5[150]
Weight (g)
390
Type
Vertical handle type
Overall Height (mm)
139
Overall Length (mm)
106
TRUSCO Part Number
121-6872