Buy more than* S$200* and get FREE SHIPPING

  • Toggle Clamp
  • Toggle Clamp
  • Toggle Clamp

Toggle Clamp 42A-2S

5.00 (2)
Item.#
02206224
Mfr.#
42A-2S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
106
Overall Height (mm)
139
Holding Capacity (kg)
150
Weight (g)
390
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2016-07-11 13:49:39
It was good that I found it with Monotaro because it was the item I was looking for. I am very satisfied with the product. Since it is safe Kakuta-san, there is no mistake.
This review is about item#39527171.
Work fixing with water jet machining
5
From Japan
On 2013-11-20 11:24:35
We are using ultra small stainless steel clamp. We use one to six pieces at an interval of 2 to 300 mm to fix the long work. The fixation force per piece is considerably inferior to the vice, but because it is one touch, even if there are many fixation points, it does not matter. It is quite convenient for repetitive fixation removal of objects whose shape is fixed. Repeat durability is in use for 2 to 30 times / day for more than 2 years. Since the clamp rotating part is still worn out, it is caulked in a timely manner and it is used. We are currently considering fixing the fixing jig by using a jig.
This review is about item#02206425.