Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 42K

Item.#
02206233
Mfr.#
42K
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
106
Holding Capacity (kg)
150
Weight (g)
390
Type
Handle Vertical
Overall Height (mm)
160