Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 42P

Item.#
02206251
Mfr.#
42P
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
400
Holding Capacity (kg)
150
Overall Length (mm)
106
Overall Height (mm)
115