Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 42S

Item.#
02206267
Mfr.#
42S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
150
Weight (g)
400
Overall Height (mm)
136
Overall Length (mm)
106