Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 44A

Item.#
02206276
Mfr.#
44A
Package Qty.
1PC
Ship pack of
1
42.46 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
280
Weight (g)
870
TRUSCO Part Number
121-7241
Overall Height (mm)
238
Overall Length (mm)
120
2014 TRUSCO Published Page
2-0781