Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure 44B

Item.#
02206285
Mfr.#
44B
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0781
Overall Height (mm)
238
Overall Length (mm)
90
Holding Capacity (kg)
350
Weight (g)
840
TRUSCO Part Number
121-7259