Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HV150

4.00 (1)
Item.#
02206294
Mfr.#
HV150
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For light work
Spindle
Nylon coat finish
Weight (g)
70
Type
Vertical handle type
Tightening Pressure (kN [kgf])
0.45[45]
Overall Height (mm)
77
Overall Length (mm)
53.9
TRUSCO Part Number
121-6121
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For product fixing
4
From Japan
On 2017-12-09 11:21:33
Although it is used frequently, it has a year or more. It is useful because it uses more than 30,000 times per month.
This review is about item#2206294.