Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HV250

4.00 (1)
Item.#
02206303
Mfr.#
HV250
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For light work
Spindle
(M6x51) A bolt with rubber
Weight (g)
170
Type
Vertical handle type
Tightening Pressure (kN [kgf])
0.9[90]
Overall Height (mm)
100
Overall Length (mm)
65
TRUSCO Part Number
121-6139
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For product fixing
4
From Japan
On 2017-12-09 11:21:33
Although it is used frequently, it has a year or more. It is useful because it uses more than 30,000 times per month.
This review is about item#2206294.