Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HV350

Item.#
02206312
Mfr.#
HV350
Package Qty.
1PC
Ship pack of
1
25.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0777
Spindle
(M8 x 68 P = 1.25) Bolt with Rubber
Weight (g)
310
TRUSCO Part Number
121-6198
Accessories
(Bolt) M8x49 rubber the BT supplied (RBT-8)
Tightening Pressure (kN [kgf])
2.25[225]
Overall Height (mm)
146
Overall Length (mm)
104.4
Others
Welding is required when BT installed. Height (mm): 146