Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HV450

4.00 (1)
Item.#
02206321
Mfr.#
HV450
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
2.25[225]
Overall Height (mm)
146
Overall Length (mm)
99.5
TRUSCO Part Number
121-6201
Spindle
(M8x68 P=1.25) A bolt with rubber
Weight (g)
310
Type
Vertical handle type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For product fixing
4
From Japan
On 2017-12-09 11:21:33
Although it is used frequently, it has a year or more. It is useful because it uses more than 30,000 times per month.
This review is about item#2206294.