Buy more than* S$200* and get FREE SHIPPING

  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure
  • B-II Toggle Clamps Downward Pressure

B-II Toggle Clamps Downward Pressure HV550

Item.#
02206337
Mfr.#
HV550
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0777
Overall Height (mm)
196
Tightening Pressure (kN [kgf])
3.4[340]
TRUSCO Part Number
121-6210
Accessories
(Bolt) M10x59 rubber the BT supplied (RBT-10)
Spindle
(M10 x 85 P = 1.5) Bolt with Rubber
Weight (g)
600
Overall Length (mm)
139.4
Others
Welding is required when BT installed. Height (mm): 196