Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HV650

4.00 (1)
Item.#
02206346
Mfr.#
HV650
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
121-6228
Tightening Pressure (kN [kgf])
3.4[340]
Overall Height (mm)
196
Type
Handle Vertical
2014 TRUSCO Published Page
2-0778
Spindle
(M10x85 P = 1.5) Bolt with Rubber
Weight (g)
600
Accessories
(Bolt) M10x59 rubber the BT supplied (RBT-10)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For product fixing
4
From Japan
On 2017-12-09 11:21:33
Although it is used frequently, it has a year or more. It is useful because it uses more than 30,000 times per month.
This review is about item#2206294.