Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 03

Item.#
02206407
Mfr.#
03
Package Qty.
1PC
Ship pack of
1
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
0.3[30]
Overall Length (mm)
110
TRUSCO Part Number
121-9961
Weight (g)
100
Type
Horizontal handle