Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 8

Item.#
02206434
Mfr.#
8
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
30
Overall Length (mm)
74.5
Weight (g)
40
Type
Horizontal Handle Type