NoteBuy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 08S

Item.#
02206452
Mfr.#
08S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
30
Overall Length (mm)
74.5
Weight (g)
40