Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 38B big

Item.#
02206461
Mfr.#
38B big
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Horizontal handle type
Weight (g)
460
TRUSCO Part Number
122-0217
Tightening Pressure (kN [kgf])
2.8[280]
Overall Length (mm)
249