Buy more than* S$200* and get FREE SHIPPING

  • Handle Horizontal downward pressure type clamp

Handle Horizontal downward pressure type clamp 38BL-2S

Item.#
02206477
Mfr.#
38BL-2S
Package Qty.
1PC
Ship pack of
1
81.14 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0775
Weight (g)
460
TRUSCO Part Number
122-0225
Holding Capacity (kg)
280
Overall Length (mm)
249