Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 38 B SMALL

Item.#
02206486
Mfr.#
38 B SMALL
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
2.5[250]
Overall Length (mm)
172
TRUSCO Part Number
122-0195
Weight (g)
200
Type
Horizontal handle