Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 38CSmall

Item.#
02206513
Mfr.#
38CSmall
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Tightening Pressure (kN [kgf])
2.5[250]
Overall Length (mm)
172
Weight (g)
220
Type
Horizontal Handle Type