Buy more than* S$200* and get FREE SHIPPING

  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type
  • B-I Toggle Clamp, Downward Push Type

B-I Toggle Clamp, Downward Push Type 38 S small

Item.#
02206574
Mfr.#
38 S small
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Type
Horizontal handle type
Weight (g)
200
Tightening Pressure (kN [kgf])
2.5[250]
Overall Length (mm)
172