Buy more than* S$200* and get FREE SHIPPING

  • Handle Horizontal downward pressure type clamp

Handle Horizontal downward pressure type clamp 43B

Item.#
02206617
Mfr.#
43B
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Holding Capacity (kg)
280
Overall Length (mm)
260
Weight (g)
520