Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HH150

5.00 (1)
Item.#
02206626
Mfr.#
HH150
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Horizontal handle
TRUSCO Part Number
122-0659
Tightening Pressure (kN [kgf])
0.27[27]
Weight (g)
30
Overall Length (mm)
72
Specification
For light work
Spindle
(M4x21) NYLON BOLT
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door retainer
5
From Japan
On 2016-03-10 14:35:22
very good
This review is about item#02206662.