|
Downward Pressure Toggle Clamp HH250
(1)
- Item.#
- 02206635
- Mfr.#
- HH250
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Type
- Horizontal handle
- Overall Length (mm)
- 69
- Tightening Pressure (kN [kgf])
- 0.27[27]
- Weight (g)
- 30
- TRUSCO Part Number
- 122-0667
- Spindle
- (M4x21) NYLON BOLT
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Door retainer
From Japan
On 2016-03-10 14:35:22
very good
Customers Who Bought This Item Also Bought