Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HH450

5.00 (1)
Item.#
02206653
Mfr.#
HH450
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Horizontal handle
Spindle
(M8x50) bolt with rubber
Overall Length (mm)
173.4
Tightening Pressure (kN [kgf])
2.4[240]
Weight (g)
260
TRUSCO Part Number
122-0683
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door retainer
5
From Japan
On 2016-03-10 14:35:22
very good
This review is about item#02206662.