Buy more than* S$200* and get FREE SHIPPING

  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp
  • Downward Pressure Toggle Clamp

Downward Pressure Toggle Clamp HH550

5.00 (1)
Item.#
02206662
Mfr.#
HH550
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Horizontal Handle
Tightening Pressure (kN [kgf])
3.4[340]
Weight (g)
670
TRUSCO Part Number
122-0691
2014 TRUSCO Published Page
2-0776
Spindle
(M10 x 59) with rubber bolt
Overall Length (mm)
267
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door retainer
5
From Japan
On 2016-03-10 14:35:22
very good
This review is about item#02206662.