Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Handle Toggle Clamps

Horizontal Handle Toggle Clamps 51BL

5.00 (1)
Item.#
02206732
Mfr.#
51BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Height (mm)
347
Overall Length (mm)
395
Pressing Force (kN[kgf])
5[500]
Weight (g)
2130
Stroke (mm)
28.0
Pressure (kg)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making the self-made tools.
5
From Japan
On 2013-07-11 18:02:05
Because the business (wood) difference of the hardware, but bought at the hardware store, because it does not have all of the kind, it was purchased. Since the manufacturer goods does not have to worry about quality.
This review is about item#02206671.