Buy more than* S$200* and get FREE SHIPPING

  • Toggle Clamp Straight Line Action Type
  • Toggle Clamp Straight Line Action Type
  • Toggle Clamp Straight Line Action Type

Toggle Clamp Straight Line Action Type FM150

Item.#
02206827
Mfr.#
FM150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0785
Overall Length (mm)
114
Type
Pushingandpullingclampcombined
Pressure (kg)
150
Weight (g)
260
Stroke (mm)
38.1
TRUSCO Part Number
122-9613