Buy more than* S$200* and get FREE SHIPPING

  • Toggle Clamp Straight Line Action Type
  • Toggle Clamp Straight Line Action Type
  • Toggle Clamp Straight Line Action Type

Toggle Clamp Straight Line Action Type FM150-2S

Item.#
02206836
Mfr.#
FM150-2S
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0785
Weight (g)
265
TRUSCO Part Number
162-0762
Pressure (kg)
200
Stroke (mm)
38.1