Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Horizontal Handle Toggle Clamps
  • Horizontal Handle Toggle Clamps
  • Horizontal Handle Toggle Clamps

Horizontal Handle Toggle Clamps SL10

1.00 (1)
Item.#
02206854
Mfr.#
SL10
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressing Force (kN[kgf])
0.45[45]
Overall Length (mm)
88
Type
Clamp for both pushing and pulling
Weight (g)
40
Stroke (mm)
16.0
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Hold down a wooden box
1
From Japan
On 2014-07-25 17:56:49
Even though the sales photograph is equivalent to others, the product misunderstands extremely.
This review is about item#02206854.