Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hold Down Action Clamp

Hold Down Action Clamp Bali NO.1SB

Item.#
02207265
Mfr.#
Bali NO.1SB
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Welding is required for burr clamp.
Specification
Hardening bush included
Accessories
Arm, handle
Overall Height (mm)
96
Material
SS400
Overall Length (mm)
77
Tightening Pressure (kN [kgf])
2.0[200]
Weight (g)
745