Buy more than* S$200* and get FREE SHIPPING

  • Hold Down Action Clamp
  • Hold Down Action Clamp
  • Hold Down Action Clamp

Hold Down Action Clamp Bali NO.2

Item.#
02207274
Mfr.#
Bali NO.2
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
Welding is required for burr clamp.
Specification
Hardening bush included
Overall Height (mm)
132
Accessories
Arm, handle, base
Material
SS400
Tightening Pressure (kN [kgf])
5.0[500]
Weight (g)
2130