Buy more than* S$200* and get FREE SHIPPING

  • Hold Down Action Clamp

Hold Down Action Clamp Bali NO.2SB

Item.#
02207283
Mfr.#
Bali NO.2SB
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Caution
Welding is required for burr clamp.
Specification
Hardening bush included
Overall Height (mm)
132
Accessories
Arm, handle
Material
SS400
Tightening Pressure (kN [kgf])
5.0[500]
Weight (g)
1940