|
For Toggle Clamps Bolt With Rubber RBT-10
(1)
- Item.#
- 02207326
- Mfr.#
- RBT-10
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material
- NBR
- Hardness
- Shore70degree
- Type
- BoltwithRubber
- 2014 TRUSCO Published Page
- 2-0778
- Bolt Diameter
- M10x59
- Weight (g)
- 70
- TRUSCO Part Number
- 122-0586
- Conformity Number
- 38D/38DS/41B(large)/41B(medium)/41BS(medium)/56/100/102/200/201/AC650/x13/x14/x16/x17/41E/41F/41K/FM250/SL200/SL250/SL350/44A/44B/46A/46B/41A/38K(large)/38P(large)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Inspection Jig
From Japan
On 2013-12-05 16:17:40
Work advanced smoothly with early arrival.
Customers Who Bought This Item Also Bought