Buy more than* S$200* and get FREE SHIPPING

  • For Toggle Clamps Bolt With Rubber

For Toggle Clamps Bolt With Rubber RBT-12

5.00 (1)
Item.#
02207335
Mfr.#
RBT-12
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
NBR
TRUSCO Part Number
122-0594
Bolt Diameter
M12x66
Conformity Number
34/36/41C/45/52/53A/53B/101/106/131/500/501/X11/J-2-B/51MB/51MD/SL300
Weight (g)
120
2014 TRUSCO Published Page
2-0778
Hardness
Shore 70 °
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection Jig
5
From Japan
On 2013-12-05 16:17:40
Work advanced smoothly with early arrival.
This review is about item#02207344.