Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Universal Bolt, Toggle-Clamp

Universal Bolt, Toggle-Clamp UBT-038

Item.#
02207387
Mfr.#
UBT-038
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
25
Dimensions B (mm)
15
Dimension F (mm)
4
Bolt Diameter
W3/8x112(DxC)
Dimensions E (mm)
14