Buy more than* S$200* and get FREE SHIPPING

  • Universal Bolt, Toggle-Clamp
  • Universal Bolt, Toggle-Clamp
  • Universal Bolt, Toggle-Clamp

Universal Bolt, Toggle-Clamp UBT-10

Item.#
02207396
Mfr.#
UBT-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimension F (mm)
4
Type
Universal bolt
Dimensions B (mm)
15
Dimensions a (mm)
25
Bolt Diameter
M10x112(DxC)
Dimensions E (mm)
14