Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Bolt, Toggle-Clamp

Universal Bolt, Toggle-Clamp UBT-12

Item.#
02207405
Mfr.#
UBT-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Bolt Diameter
M12x150(DxC)
Dimensions E (mm)
14
Dimensions a (mm)
32
Dimensions B (mm)
17.5
Dimension F (mm)
5.5