Buy more than* S$200* and get FREE SHIPPING

  • Universal Bolt, Toggle-Clamp

Universal Bolt, Toggle-Clamp UBT-6

Item.#
02207414
Mfr.#
UBT-6
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Bolt Diameter
M6x93(DxC)
Dimensions E (mm)
10
Dimensions a (mm)
20
Dimensions B (mm)
13
Dimension F (mm)
4