Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Universal Bolt, Toggle-Clamp

Universal Bolt, Toggle-Clamp UBT-8

Item.#
02207423
Mfr.#
UBT-8
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimension F (mm)
4
Bolt Diameter
M8x110(DxC)
Dimensions E (mm)
13
Dimensions a (mm)
25
Dimensions B (mm)
13.5