Buy more than* S$200* and get FREE SHIPPING

  • Hand Vice
  • Hand Vice
  • Hand Vice

Hand Vice NO.2

3.50 (2)
Item.#
02207502
Mfr.#
NO.2
Package Qty.
1PC
Ship pack of
1
34.61 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Weight (g)
590
TRUSCO Part Number
121-8620
Tightening Pressure (kN [kgf])
3[300]
Type
Made of forged metal
Tightening Range (mm)
0 - 30
Gap Space Depth (mm)
70
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When the sheet metal work
3
From Japan
On 2016-07-14 16:08:15
Easy-to-use.
This review is about item#02207511.
Fixing work
4
From Japan
On 2013-06-13 11:19:30
It is very easy to use. I will be saved if there is another one smaller.
This review is about item#02207432.