Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Vice
  • Hand Vice
  • Hand Vice

Hand Vice NO.3

4.00 (3)
Item.#
02207527
Mfr.#
NO.3
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tightening Range (mm)
0 - 50
Gap Space Depth (mm)
80
Type
Made of forged metal
Tightening Pressure (kN [kgf])
2.6[260]
Weight (g)
840
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Material fixation etc. during welding operation
5
From Japan
On 2017-06-24 15:03:21
I was looking for things I used before but this was the cheapest and the delivery was quick. We handle a lot of sizes, if you have the opportunity you want to consider buying other things.
This review is about item#2207511.
Working with sheet metal
3
From Japan
On 2016-07-14 16:08:15
It is easy to use.
This review is about item#02207511.
Fixing work
4
From Japan
On 2013-06-13 11:19:30
It is very easy to use. I will be saved if there is another one smaller.
This review is about item#02207432.