Buy more than* S$200* and get FREE SHIPPING

  • ESD Bag
  • ESD Bag
  • ESD Bag

ESD Bag F-15-A

Item.#
02208342
Mfr.#
F-15-A
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Surface Resistance (ohm)
106 following
Material
PE (carbon input)
2014 TRUSCO Published Page
1-2433
External Dimensions (Width x Depth D) (mm)
100x150
TRUSCO Part Number
119-6286