Buy more than* S$200* and get FREE SHIPPING

  • ESD Bag
  • ESD Bag
  • ESD Bag

ESD Bag F-15-B

Item.#
02208351
Mfr.#
F-15-B
Package Qty.
1Pack(10Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
Surface Resistance (ohm)
Below 106
Material
PE (contains carbon)
Type
Electric conductive bag
External Dimensions (Width x Depth D) (mm)
200x250
TRUSCO Part Number
119-6294