Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ESD Bag
  • ESD Bag
  • ESD Bag

ESD Bag F-15-C

Item.#
02208367
Mfr.#
F-15-C
Package Qty.
1Pack(10Sheet)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.1
External Dimensions (Width x Depth D) (mm)
300x450
TRUSCO Part Number
119-6308
Surface Resistance (ohm)
Below 106
Material
PE (contains carbon)
Type
Electric conductive bag