Buy more than* S$200* and get FREE SHIPPING

  • Demagnetizer
  • Demagnetizer
  • Demagnetizer

Demagnetizer HC-33

5.00 (2)
Item.#
02208464
Mfr.#
HC-33
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Magnetic Flux Density
68mt(50Hz)/56mT(60Hz)
Power Cord (m)
1.9
Rated Current (A)
2.7(50Hz) / 2.3(60Hz)
Power Consumption (W)
60
Thermal Fuse
Meltdown temperature 130 degree c
Purpose
CRT TV demagnetization Trace the front screen with pressing the switch Small parts demagnetization Press the switch several seconds to demagnetization the components. Die demagnetization It demagnetizes on the die (even with horizontal r, CRT TV demagnetization Trace the front screen with pressing the switch Small parts demagnetization Press the switch several seconds to demagnetization the components. Die demagnetization It demagnetizes on the die (even with horizontal r, CRT TV demagnetization Trace the front screen with pressing the switch Small parts demagnetization Press the switch several seconds to demagnetization the components. Die demagnetization It demagnetizes on the die (even with horizontal r, CRT TV demagnetization Trace the front screen with pressing the switch Small parts demagnetization Press the switch several seconds to demagnetization the components. Die demagnetization It demagnetizes on the die (even with horizontal r
Description 2
Easy demagnetization by simply pushing switch!
Outer Dimensions (Width W x Height H x Depth D) (mm)
34x59x216
Weight (g)
930
Power
AC100V 50/60Hz
TRUSCO Part Number
119-6367
Continuous Opreration Time (min)
2.5(50Hz) / 3.5(60Hz)
Type
Removal of electric, magnetic degaussing machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demagnetization of machined parts
5
From Japan
On 2017-01-17 15:46:08
Because there are many small pins etc, the handy type is user friendly.
This review is about item#2208464.
Demagnetization of drivers and wrenches
5
From Japan
On 2015-12-15 11:44:04
We will use the tool where DC magnetic field occurs in business. I am satisfied that I can successfully degauss.
This review is about item#02208464.